Motion
494122
Oil Seal - Solid, 45 mm Shaft Dia., 62.10 mm OD, 6 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #04379073
MFR #494122
Your Price$33.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 45 mm Shaft Dia., 62.10 mm OD, 6 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #04379073
MFR #494122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.52/each(List $34.00)

Overview

Mfr description
494122 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    45 mm
  • Outside Diameter
    62.10 mm
  • Overall Width
    6 mm
  • Seal Type
    Multi lip
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip without Spring
  • Manufacturer Upc Number
    053893496221

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text