Motion
2045MMU 45MM INSERT ROLLER BRG

REXNORD INC
2045MMU 45MM INSERT ROLLER BRG

Roller Insert Bearing - 45 mm Bore Dia., 3.3469 in OD, 3.1300 in Overall Width, Set Screw
MI ITEM #04379084
MFR #2045MMU 45MM INSERT ROLLER BRG
Your Price$2,287.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
2045MMU 45MM INSERT ROLLER BRG

Roller Insert Bearing - 45 mm Bore Dia., 3.3469 in OD, 3.1300 in Overall Width, Set Screw
MI ITEM #04379084
MFR #2045MMU 45MM INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,287.37/each(List $2,859.21)

Overview

Mfr description
2045MMU UNIVERSAL ND BRG ONLY KIT
  • 45mm Unmounted Spherical Roller Bearing
  • Single Setscrew Locking Collar

Specifications

  • Outside Diameter
  • Locking Device
    Set Screw
  • Overall Width
    3.1300 in
  • Bore Type
    Round
  • Max Operating Temperature
    225 °F
  • Radial Dynamic Load Capacity
    27820 lbs
  • Radial Static Load Capacity
    28700 lbs
  • UPC_NO
    698210025069
  • Bore Length
    3.1300 in
  • Weight
    2.60 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought