Specifications
Dimensions
- Bore Diameter3/4 in
Details
- Brake TypeUNIBRAKE
- Manufacturer Upc Number786582988720
- Mounting TypeRear Mounted
- Voltage Rating115/230 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)