Overview
Mfr description
S08107 SPADE BLADE 3/4 T-15 TIALN
Specifications
- Maximum Drill Diameter3/4 in
- Seat Size1
- MaterialHigh Speed Steel
- Finish CoatingTiAlN
- Thickness5/32 in
- Material GradeT15
- Full Insert Style CodeS08107
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data