Motion
S08211
T15 Grade TiAlN coated High Speed Steel Spade Drill Insert, 1-1/8" maximum drill diameter
MI ITEM #04379118
MFR #S08211
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T15 Grade TiAlN coated High Speed Steel Spade Drill Insert, 1-1/8" maximum drill diameter
MI ITEM #04379118
MFR #S08211

Mfr description
S08211 DRILL SPADE TA 1.125 T-15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Drill Diameter
    1-1/8 in
  • Seat Size
    2
  • Thickness
    3/16 in

Details

  • Finish Coating
    TiAlN
  • Full Insert Style Code
    S08211
  • Material
    High Speed Steel
  • Material Grade
    T15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)