Overview
Mfr description
S08307 DRILL SPADE TA 1.5 T-15
Specifications
- Maximum Drill Diameter1-1/2 in
- Seat Size3
- MaterialHigh Speed Steel
- Finish CoatingTiAlN
- Thickness1/4 in
- Material GradeT15
- Full Insert Style CodeS08307
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data