Motion
M0J19A01A0000A0B

CHAR-LYNN (DANFOSS)
M0J19A01A0000A0B

Char-Lynn J Series Hydraulic Geroler Spool Valve Motor - J-Series, 1.93 in³/r Displacement, 5-Bolt Mounting Type, 9/16–18 UNF-2B Port Size
Mi Item #04379188
MFR #M0J19A01A0000A0B
Price$867.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
M0J19A01A0000A0B

Char-Lynn J Series Hydraulic Geroler Spool Valve Motor - J-Series, 1.93 in³/r Displacement, 5-Bolt Mounting Type, 9/16–18 UNF-2B Port Size
Mi Item #04379188
MFR #M0J19A01A0000A0B

Mfr description
129-0429-002 MOTOR
  • Constant clearance Geroler set
  • Variety of displacements, shafts, mounts and special options
  • Extended leak-free performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$867.52/each

Specifications

Dimensions

  • Continuous Torque
    446 in
  • Motor Port Size
    9/16–18 UNF-2B
  • Overall Height
    2.37 in
  • Overall Length
    4.90 in
  • Overall Width
    2.37 in
  • Weight
    5.00 lbs

Details

  • Actual Mounting Flange
    5 Bolt: Dia. 31,47 [1.239] x 5,1 [.20] Pilot 1/4-28 UNF 2B Mounting Holes on 45 [1.77] Dia. Bolt Circle
  • Actual Output Shaft
    Straight
  • Actual Port Type
    .5625-18 UNF-2B SAE O-Ring Ports End Ports
  • Continuous Flow Rate
    5.5 gpm
  • Displacement
    1.93 in³/r
  • Intermittent Pressure
    150 bar
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    393 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    5-Bolt
  • Port Configuration
    .5625-18 UNF-2B SAE O-Ring Ports End Ports
  • Seal Type
    NBR
  • Series
    J-Series
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)