Motion
22010S-100L
Replaceable-Tip Drill, Replaceable-Tip Drill Type, 15/16" Max Drill Dia, 2-5/8" Max Drilling Depth, Plain Round Shank
MI ITEM #04379226
MFR #22010S-100L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replaceable-Tip Drill, Replaceable-Tip Drill Type, 15/16" Max Drill Dia, 2-5/8" Max Drilling Depth, Plain Round Shank
MI ITEM #04379226
MFR #22010S-100L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22010S-100L #1 TA SHT JLDR 1" SS

Specifications

  • Drill Type
    Replaceable-Tip Drill
  • Maximum Drill Diameter
    15/16 in
  • Maximum Drilling Depth
    2-5/8 in
  • Shank Type
    Plain Round
  • Toolholder Style
    22010S
  • Shank Diameter
    1 in
  • Straight Or Spiral Flute
    Straight
  • Coolant Delivery
    External
  • Overall Length
    6-7/8 in
  • Flute Length
    3-7/8 in
  • Minimum Drill Diameter
    45/64 in
  • Flanged Shank
    No
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Series
    Series 1
  • Full Toolholder Code
    22010S-100L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought