Motion
HRS012-AN-20
HRS012-AN-20
MI ITEM #04379424
MFR #HRS012-AN-20
Price$4,404.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HRS012-AN-20
MI ITEM #04379424
MFR #HRS012-AN-20

Mfr description
HRS012-AN-20 CHILLER
  • Cooling capacities: 1.3 kW, 1.9 kW, 2.4 kW, 3.2 kW, 4.2 kW, 5.1 kW, 5.9 kW (at 60Hz)
  • Temperature range setting: 5 to 40°C
  • Temperature stability: ±0.1°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,404.10/each

Specifications

Dimensions

  • Overall Height
    650 mm
  • Overall Length
    521 mm
  • Overall Width
    377 mm
  • Port Size
    1/2 NPT

Details

  • Fluid Comp
    Air
  • Material
    Alumina Ceramic, Bronze, Carbon, Copper, EPDM, Fluoroelastomer, POM, PVC, Polyethylene, Polypropylene, Stainless Steel, Synthetic Rubber
  • Maximum Flow Rate
    1.02 cfm
  • Maximum Operating Pressure
    +0.18 Mpa2
  • Operating Temperature Range
    +5 to +40 °C
  • Standards Met
    CE, MET, UL
  • Thread Standard
    NPT
  • Voltage / Hz
    200 to 230 V ac / 50/60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)