Motion
K7300-32X25
K7300-32X25 POLYWIRE® Plus K7300 Series 2.600 in. Nominal OD and 25 ft Standard Length Coils Heavy Wall Wire-Yarn Reinforced Vacuum/Pressure Hose
MI ITEM #04379433
MFR #K7300-32X25
List Price$27.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K7300-32X25 POLYWIRE® Plus K7300 Series 2.600 in. Nominal OD and 25 ft Standard Length Coils Heavy Wall Wire-Yarn Reinforced Vacuum/Pressure Hose
MI ITEM #04379433
MFR #K7300-32X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.08/ft for your price

Overview

Mfr description
K7300-32 X 25 TC-TC WITH BUMPERS
  • Wire helix reinforcement prevents kinking or collapsing... hose diameter will not expand under normal rated working pressures. Electro galvanized helical steel wire can be used for static dissipation. Caution: This product is designed to dissipate static electricity when the metal wire is properly connected to ground, through the fitting or other means. Yarn reinforcement provides higher working pressure. Heavy duty construction prevents hose O.D. from expanding and I.D. from collapsing. Crystal clear - allows visual confirmation of product flow Glass-smooth interior - reduces material buildup. Inner contact surface material is NSF certified for food applications (standard 51). It also meets other criteria such as 3A and USDA. Resistant to chemicals Self-extinguishing. Non-marking. Non-toxic. Silicone-free. Phthalate Free!

Specifications

  • Product Types
    POLYWIRE® Plus Series K7300 Hose Heavy Wall Wire-Yarn Reinforced Vacuum/Pressure Hose
  • Working Pressure
    150 psi
  • Additional Details
    A unique crystal clear Phthalate Free PVC hose suitable for applications requiring a vacuum hose with higher pressure capability or as a pressure hose with vacuum capability.
  • ManufacturerName (description attribute)
    Kuriyama
  • Application
    Pressure and vacuum applications which require excellent kink resistance., Ideal for applications which require the hose to withstand both high vacuum and pressure., Water transfer., Liquid food transfer.
  • Hose Covering Material
    Crystal Clear Phthalate Free PVC
  • Color
    Crystal Clear
  • Typical Applications
    Pressure and vacuum applications which require excellent kink resistance., Ideal for applications which require the hose to withstand both high vacuum and pressure., Water transfer., Liquid food transfer.
  • Manufacturer Upc Number
    822353141533
  • UPC_NO
    822353141533
  • Product Type
    Industrial Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text