Specifications
Dimensions
- Motor Port Size7/8–14 UNF-2B
- Overall Height5.39 in
- Overall Length11.63 in
- Overall Width4.80 in
Details
- Actual Mounting FlangeStandard, 2 Bolt; 101.6 [4.00] Dia. X 6.10 [.240] Pilot, 14.35 [.565] Dia. Mounting Holes On 146.05 [5.750] Dia. B.C. (SAE B)
- Actual Output ShaftSpline
- Actual Port Type.875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
- Continuous Flow Rate75 L/min
- Displacement18.71 in³/r
- Intermittent Pressure240 bar
- Max Continuous Oil Viscosity70 Saybold universal second
- Max Rpm246 rpm
- Max System Operating Temperature-34°C to 82 °C
- Maximum RPM-Continuous500 rpm
- Motor Port TypeStraight Thread O-Ring SAE
- Mounting Type2-Bolt Flange - 3.4 in Pilot - SAE B
- Port Configuration.875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
- Port OrientationStaggered Ports
- Seal TypeStandard
- Series2000 - 2-Speed - Standard
- Shaft TypeSpline
Overview
Mfr description
193-0180-001 MOTOR
- Shuttle valve / low pressure relief: none
- Pressure flow option: none
- Geroler option: standard
- Seal option: standard
- Accessories: none
- Special features (hardware): none
- Special features (assembly): none
- Paint / packaging: no paint, individual box
- Customer identification: none