Specifications
Dimensions
- Motor Port Size7/8–14 UNF-2B
- Overall Height5.39 in
- Overall Length10.56 in
- Overall Width4.80 in
Details
- Actual Mounting FlangeStandard, 2 Bolt; 82.6 [3.25] Pilot Dia. 13.59 [.535] Dia. Holes On 106.4 [4.19] Dia. Bolt Circle (SAE A)
- Actual Output ShaftStraight
- Actual Port Type.875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
- Continuous Flow Rate70 L/min
- Displacement7.97 in³/r
- Intermittent Pressure310 bar
- Max Continuous Oil Viscosity70 Saybold universal second
- Max Rpm576 rpm
- Max System Operating Temperature-34°C to 82 °C
- Maximum RPM-Continuous430 rpm
- Motor Port TypeStraight Thread O-Ring SAE
- Mounting Type2-Bolt Flange - 3.25 in Pilot - SAE A
- Port Configuration.875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
- Port OrientationStaggered Ports
- Seal TypeStandard
- Series2000 - 2-Speed - Standard
- Shaft TypeStraight
Overview
Mfr description
193-0204-001 MOTOR
- Shuttle valve / low pressure relief: none
- Pressure flow option: none
- Geroler option: standard
- Seal option: standard
- Accessories: none
- Special features (hardware): none
- Special features (assembly): none
- Paint / packaging: no paint, individual box
- Customer identification: none