Specifications
Dimensions
- Body Size20
- Outlet Port Size1/8 in
- Weight1.15 lbs
Details
- Inlet Port TypeStraight
- Knob TypeDownward Knob
- Mounting TypeWith Bracket
- Outlet Port TypeStraight
- Pressure Gauge IncludedWith Pressure Gauge 0 Degree Mounting Angle
- Series/SystemARG
- Set Pressure Range3 to 29 psi
Overview
Mfr description
ARG20K-N01BG1-1Z REGULATOR, GAUGE-HANDLE