Motion
B100M
ForceFlex® General Purpose Work Gloves - M or Size 8, Synthetic Leather, Premium Grade, Color Black, Blue
Mi Item #04379688
MFR #B100M
Price$27.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ForceFlex® General Purpose Work Gloves - M or Size 8, Synthetic Leather, Premium Grade, Color Black, Blue
Mi Item #04379688
MFR #B100M

Mfr description
B100M FORCEFLEX BLUE MULTITASK W/ ROUGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.34/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Back Material
    TPR
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Black, Blue
  • Cuff Type
    Hook & Loop
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Synthetic Leather
  • Material
    Synthetic Leather
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Padded Palm
  • Protection Type
    General Protection
  • Series
    ForceFlex Mechanics
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)