Motion
Y200M
ForceFlex® General Purpose Work Gloves - M or Size 8, Synthetic Leather, Premium Grade, Color Black, Grey
MI ITEM #04379720
MFR #Y200M
Your Price$26.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ForceFlex® General Purpose Work Gloves - M or Size 8, Synthetic Leather, Premium Grade, Color Black, Grey
MI ITEM #04379720
MFR #Y200M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.90/each(List $30.93)

Overview

Mfr description
Y200M FORCEFLEX YELLOW GEN PURP

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    Premium Grade
  • Color
    Black, Grey
  • Back Material
    TPR
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Cuff Type
    Hook & Loop
  • Hand Type
    Pair
  • Palm Features
    Padded Palm
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Series
    ForceFlex Mechanics
  • Description Keyword
    Unlined
  • Material
    Synthetic Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text