Motion
113105

BRADY
113105

Facility and Safety Identification - Vinyl Material, 4 in Wide, Tranparent
MI ITEM #04379744
MFR #113105
List Price$1,751.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
113105

Facility and Safety Identification - Vinyl Material, 4 in Wide, Tranparent
MI ITEM #04379744
MFR #113105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,751.06/each for your price

Overview

Mfr description
113105 TAPE WHITE VINYL 4"X100'
  • This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
  • 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C);can be applied as low as 0°F (-18°C)
  • A ribbon is required to print this material. Use Part Number 76739

Specifications

  • Type
    Facility and Safety Identification
  • Repositionable Or Permanent Adhesive
    Permanent
  • Width
    4 in
  • Material
    Vinyl
  • Color
    Tranparent
  • Thickness
    0.004 in
  • Roll Length
    100 ft
  • Standards Met
    RoHS Compatibility (2005/618/EC MCV amendment to RoHS Directive 2002/95/EC)
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Part Number Compatibility
    GlobalMark
  • Manufacturer Catalog Number
    113105
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473998226
  • UPC_NO
    75447399822
  • Harmonization Code
    8443.99.2550
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text