Motion
7034-16-12
7034-16-12 FITTING
MI ITEM #04379930
MFR #7034-16-12
Price$66.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7034-16-12 FITTING
MI ITEM #04379930
MFR #7034-16-12

Mfr description
7034-16-12 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.81/each

Specifications

Dimensions

  • End 1 Size
    1 in, 3/4 in
  • End 1 Size Type
    3/4 BSPP
  • End 2 Size
    1 in, 3/4 in
  • End 2 Size Type
    1 NPTF
  • Hex Body
    35.0
  • Overall Length
    62.0
  • Thread Depth
    23.8
  • Thread Size 2
    3/4-14

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    BSPP to NPTF
  • Description Keyword
    3/4 in Female British Standard Pipe Parallel Swivel x 1 in Male Pipe Rigid
  • End 1 Style
    Female British Standard Pipe Parallel Swivel
  • End 1 Thread
    (BSPP) 3/4–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1–11-1/2
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7034

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)