Motion
DR02031
Jobber Length Drill Bit - DR02 Series, 31/64 in, High Speed Steel Material, 4-3/8 in Flute, 5-7/8 in OAL
MI ITEM #04379973
MFR #DR02031
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - DR02 Series, 31/64 in, High Speed Steel Material, 4-3/8 in Flute, 5-7/8 in OAL
MI ITEM #04379973
MFR #DR02031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DR02031 H.S. STR SHANK DRILL 31/64"

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Overall Length
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    31/64 in
  • Series
    DR02
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought