Motion
DR09007
Jobber Length Drill Bit - DR09 Series, 7/64 in, Cobalt High Speed Steel Material, 1-5/16 in Flute, 2-13/32 in OAL
MI ITEM #04379985
MFR #DR09007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - DR09 Series, 7/64 in, Cobalt High Speed Steel Material, 1-5/16 in Flute, 2-13/32 in OAL
MI ITEM #04379985
MFR #DR09007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DR09007 H.S. STR SHANK DRILL 7/64"

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Uncoated
  • Overall Length
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    7/64 in
  • Series
    DR09
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text