Specifications
Dimensions
- Dimensions2.555 x 6.8 x 0.166 in
- Height2.555 in, 1.4
- Length7.2, 6.8 in
- Outside Height2.555 in
- Outside Length6.8 in
- Outside Width0.166 in
- Overall Height2.555 in
- Overall Length6.8 in
- Overall Width0.166 in
- Width4.45, 0.166 in
Details
- Accessory TypeLength Divider
- ColorBlack
- Finish CoatingPlastic
- Fm ApprovalNot FM Approved
- For Use With Bin30220
- MaterialIndustrial Grade Polymers
- Package Quantity6
Overview
Mfr description
40220 DIVIDER FOR 30220
- Made in the USA
- Keep items separated in bin
- Divider provides additional storage options
- Use with Akro Bin 30220