Motion
TA35101
LTD TA35-Series High Speed Steel Hand Tap Set, thread size range of M10x1.5 to M10x1.5
MI ITEM #04380263
MFR #TA35101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LTD TA35-Series High Speed Steel Hand Tap Set, thread size range of M10x1.5 to M10x1.5
MI ITEM #04380263
MFR #TA35101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TA35101 TAP M10-1.5

Specifications

  • Tap Type
    Hand
  • Smallest Thread Size
    M10 x 1.5
  • Largest Thread Size
    M10 x 1.5
  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Number Of Flutes
    4
  • Extension Tap
    No
  • Thread Standard
    Metric Coarse
  • Overall Length
    80 mm
  • Coolant Delivery
    External
  • Series
    TA35
  • Thread Size
    M10 x 1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text