Motion
D6-FL-48SB
Return Idler - CEMA D Rating, 6 in Roll Diameter, 42 in Belt Width
Mi Item #04380323
MFR #D6-FL-48SB
Price$314.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Idler - CEMA D Rating, 6 in Roll Diameter, 42 in Belt Width
Mi Item #04380323
MFR #D6-FL-48SB

Mfr description
D6-FL-48SB ROLLER ONLY
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$314.98/each

Specifications

Dimensions

  • Belt Width  
    42 in
  • Overall Length
    52.6250 in
  • Roll Diameter  
    6 in
  • Roller Length
    51.3750 in
  • Weight
    62.02 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Return
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)