Motion
TXT305AS

DODGE
TXT305AS

Shaft Mount Speed Reducer - 5:1 Ratio, Output Bore Type: Hollow
MI ITEM #04380344
MFR #TXT305AS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT305AS

Shaft Mount Speed Reducer - 5:1 Ratio, Output Bore Type: Hollow
MI ITEM #04380344
MFR #TXT305AS

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TXT305AS REDUCER (961322)

Specifications

  • Case Included
    Yes
  • Lubrication
    PAG, Standard Temperature
  • Center Distance
    3.0000 in
  • Nominal Ratio
    5:1
  • Input Type
    Belt-Driven
  • Output Bore Type
    Hollow
  • Series
    TXT3
  • Reduction
    Single
  • Housing Material
    Cast Iron
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    6 hp
  • Max Input Horsepower
    4.220 hp
  • Torque Rating (in-lb)
    2284 in-lb
  • Manufacturer Catalog Number
    961322
  • Case Size
    30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought