Specifications
Dimensions
- End 1 Size3/8 in
- End 1 Size Type3/8 FFOR
- End 2 Size3/8 in
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Female
- Both Ends Style/TypeFlat Face O-Ring to Flat Face O-Ring
- Description Keyword3/8 in Female Flat Face O-Ring Swivel x 3/8 in Female Flat Face O-Ring Swivel
- End 1 StyleFemale Flat Face O-Ring Swivel
- End 1 Thread11/16–16
- End 2 StyleFemale Flat Face O-Ring Swivel
- End 2 Thread11/16-16 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6565