Specifications
Dimensions
- End 1 Size5/8 in
- End 1 Size Type5/8 FFOR
- End 2 Size5/8 in
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Female
- Both Ends Style/TypeFlat Face O-Ring to Flat Face O-Ring
- Description Keyword5/8 in Female Flat Face O-Ring Swivel x 5/8 in Female Flat Face O-Ring Swivel
- End 1 StyleFemale Flat Face O-Ring Swivel
- End 1 Thread1–14
- End 2 StyleFemale Flat Face O-Ring Swivel
- End 2 Thread1-14 UNS
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6565
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)