Motion
32B-2 RIV X 10  ft

PEER CHAIN
32B-2 RIV X 10 ft

Roller Chain - British Standard Series, 32B / 2 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04380515
MFR #32B-2 RIV X 10 ft
Price$210.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
32B-2 RIV X 10 ft

Roller Chain - British Standard Series, 32B / 2 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04380515
MFR #32B-2 RIV X 10 ft

Mfr description
32B-2 RIV X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.53/each

Specifications

Dimensions

  • Inside Width
    1.220 in
  • Link Plate Height
    1.662 in
  • Link Plate Thickness
    0.275 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.701 in
  • Pin Length
    2.4570 in, 62.40 mm
  • Pitch
    2 in
  • Plate Height
    1.665 in
  • Roller Diameter
    1.150 in
  • Roller Width
    1.220 in
  • Tensile Strength
    ft-lbs
  • Weight
    13.5 lbs
  • Weight per Foot
    13.51 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    32B-2
  • Chain Number & Pitch
    32B / 2 in
  • Chain Standard
    ISO
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    5913
  • Manufacturer Stock Number
    5913
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Links
    60
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    British Standard
  • Standards Met
    ISO
  • Type
    Roller Chain
  • Working Load Capacity
    17968 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)