Motion
650G
Canuck General Purpose Work Gloves - Universal Size, Gauntlet Cuff, Leather Material
MI ITEM #04380579
MFR #650G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Canuck General Purpose Work Gloves - Universal Size, Gauntlet Cuff, Leather Material
MI ITEM #04380579
MFR #650G

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
650G "CANUCK" LEATHER PALM GLOVE

Specifications

  • Glove Size
    One Size Fits All
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Grey, White
  • Coating Coverage
    Uncoated
  • Cuff Type
    Gauntlet
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Description Keyword
    Unlined
  • Material
    Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought