Overview
Mfr description
IWAF255DG SCREW GUIDE (3555531C)
Specifications
- Accessory TypeScrew Guide
- For Use With93551 Insert Bit Holder
- Size1/4 (Shank Diameter) in, 4-11/16 (Retracted Length) in, 7-3/8 (Extended Length) in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data