Motion
ATI206A-5-S

ATI TOOLS
ATI206A-5-S

Male Dimple Die, Size: 0.68 (Body Diameter)", 1/2 (Body Length)", 3/16 (Shank Diameter)"
Mi Item #04380718
MFR #ATI206A-5-S
Price$59.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATI TOOLS
ATI206A-5-S

Male Dimple Die, Size: 0.68 (Body Diameter)", 1/2 (Body Length)", 3/16 (Shank Diameter)"
Mi Item #04380718
MFR #ATI206A-5-S

Mfr description
AT206A-5-S DIMPLE PUNCH 5/32X1/2X.187
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.72/each

Specifications

Dimensions

  • Size
    0.68 (Body Diameter) in, 1/2 (Body Length) in, 3/16 (Shank Diameter) in

Details

  • Accessory Type
    Male Dimple Die
  • For Use With
    For Installing 5/32" AN426 Rivets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)