Motion
AT402B-4

ATI TOOLS
AT402B-4

AT402B-Series 4-Flute Reverse Countersink with a pilot hole diameter of 3/32" and
Mi Item #04380720
MFR #AT402B-4
Price$31.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATI TOOLS
AT402B-4

AT402B-Series 4-Flute Reverse Countersink with a pilot hole diameter of 3/32" and
Mi Item #04380720
MFR #AT402B-4

Mfr description
AT402B-4 C'SINK BACK 1/4X3/32 100D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.49/each

Specifications

Dimensions

  • Body Diameter
    1/4 in
  • Pilot Hole Diameter
    3/32 in

Details

  • Countersink Angle
    100 °
  • Finish Coating
    Uncoated
  • Number Of Flutes
    4
  • Pilot Compatibility
    AT404-1
  • Series
    AT402B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)