Motion
AT420D-4 3/16

ATI TOOLS
AT420D-4 3/16

Countersink - 100 ° Angle, 3 Flutes, 7/16 in Body Dia.
MI ITEM #04380729
MFR #AT420D-4 3/16
Price$18.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATI TOOLS
AT420D-4 3/16

Countersink - 100 ° Angle, 3 Flutes, 7/16 in Body Dia.
MI ITEM #04380729
MFR #AT420D-4 3/16

Mfr description
AT420D-4-3/16 C'SINK 7/16X3/16P 3F 100DG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.40/each

Specifications

Dimensions

  • Body Diameter
    7/16 in
  • Pilot Or Drill Tip Diameter
    3/16 in

Details

  • Countersink Angle
    100 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Number Of Flutes
    3
  • Series
    AT420D
  • Shank Type
    Threaded
  • Single Or Double End
    Single
  • Type
    Countersink

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)