1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ATI TOOLS
AT470A-1
Countersink or Counterbore Extension, Shank Type: Round, Extension Length: 4"
MI ITEM #
04380735
MFR #
AT470A-1
Your Price
$30.80
/each
Qty
Add to Cart
Previous Page
Home
ATI TOOLS AT470A-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ATI TOOLS
AT470A-1
Countersink or Counterbore Extension, Shank Type: Round, Extension Length: 4"
MI ITEM #
04380735
MFR #
AT470A-1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$30.80
/each
(List
$35.43
)
Qty
Add to Cart
Overview
Mfr description
AT470A-1 C'BORE EXTENSION SHANK 4"
Specifications
Countersink Counterbore Shank Type
Round
Extension Overall Length
4 in
Extension Shank Diameter
1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought