Motion
AT474-19

ATI TOOLS
AT474-19

Toothed Hole Saw - Toothed, High Speed Steel, 1-1/2 in Saw Diameter, Hole Saw Only
Mi Item #04380742
MFR #AT474-19
Price$113.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATI TOOLS
AT474-19

Toothed Hole Saw - Toothed, High Speed Steel, 1-1/2 in Saw Diameter, Hole Saw Only
Mi Item #04380742
MFR #AT474-19

Mfr description
AT474-19 HOLESAW 1.5000 HSS COARSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.13/each

Specifications

Dimensions

  • Pipe Size Compatibility
    1-1/2 in
  • Saw Diameter  
    1-1/2 in

Details

  • Arbor Comp
    ATI Tools AT415-2, ATI Tools AT415-3
  • Body Material
    High Speed Steel
  • Built In Arbor
    Hole Saw Only
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Series
    AT474
  • Slug Removal
    Slug Ejection Slot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)