Motion
AT474-23

ATI TOOLS
AT474-23

Toothed Hole Saw - Toothed, High Speed Steel, 1-3/4 in Saw Diameter, Hole Saw Only
MI ITEM #04380743
MFR #AT474-23
Your Price$87.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATI TOOLS
AT474-23

Toothed Hole Saw - Toothed, High Speed Steel, 1-3/4 in Saw Diameter, Hole Saw Only
MI ITEM #04380743
MFR #AT474-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$87.29/each(List $122.21)

Overview

Mfr description
AT474-23 HOLESAW 1.7500 HSS COARSE

Specifications

  • Cutting Material
    High Speed Steel
  • Built In Arbor
    Hole Saw Only
  • Saw Diameter
  • Cutting Edge Type
    Toothed
  • Arbor Comp
    ATI Tools AT415-2, ATI Tools AT415-3
  • Pipe Size Compatibility
    1-3/4 in
  • Finish Coating
    Uncoated
  • Body Material
    High Speed Steel
  • Slug Removal
    Slug Ejection Slot
  • Series
    AT474

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought