Overview
Mfr description
AT488C-1 .030R C'BORE 1/4X3/32 4FL SHORT
Specifications
- Body Diameter1/4 in
- Pilot Shank Diameter3/32 in
- Aircraft CounterboreYes
- Shank TypeStraight
- Shank Diameter1/4 in
- Overall Length2-3/8 in
- Number Of Flutes4
- Finish CoatingUncoated
- Cutting DirectionRight Hand Cut
- SeriesAT488C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data