Motion
AT488C-15

ATI TOOLS
AT488C-15

AT488C-Series 4-Flute Aircraft Interchangeable-Pilot Counterbore , Body dia. 11/16"
MI ITEM #04380751
MFR #AT488C-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATI TOOLS
AT488C-15

AT488C-Series 4-Flute Aircraft Interchangeable-Pilot Counterbore , Body dia. 11/16"
MI ITEM #04380751
MFR #AT488C-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AT488C-15 .030RAD C'BORE 11/16X3/16 SHOR

Specifications

  • Body Diameter
    11/16 in
  • Pilot Shank Diameter
    3/16 in
  • Aircraft Counterbore
    Yes
  • Shank Type
    Straight
  • Shank Diameter
    1/4 in
  • Overall Length
    2-13/16 in
  • Number Of Flutes
    4
  • Finish Coating
    Uncoated
  • Cutting Direction
    Right Hand Cut
  • Series
    AT488C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text