Motion
DW8424H

DEWALT
DW8424H

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 0.0450 in Thickness, 5/8-11 Arbor, 60 Grit, 13300 rpm
Mi Item #04380868
MFR #DW8424H
Price$5.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8424H

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 0.0450 in Thickness, 5/8-11 Arbor, 60 Grit, 13300 rpm
Mi Item #04380868
MFR #DW8424H

Mfr description
DW8424H 4-1/2"X.045"X5/8"-11 METAL CUT W
  • Thin .045" wheel design for fast burr free cutting
  • Proprietary aluminum oxide grain combination for aggressive cutting action
  • Proprietary material mix ensures durable long life wheels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.58/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Disc Diameter
    4.5000 in
  • Weight
    0.096 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.0450 in

Details

  • Additional Details
    Aggressive cutting action: Make fast cuts with a thin wheel design and high-grain concentration.Durable by designtm: Built with two sheets of fiberglass for wheel strength. Designed to reduce wheel breakage
  • Application
    Cutting
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • For Use With
    Metal, Stainless Steel
  • Grit Number
    60
  • Includes
    (1) Cutting Wheel
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Package Quantity
    25
  • UPC_NO
    885911098168
  • Wheel Hardness
    T
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)