Motion
ZPT10UNK20-06-A10

SMC CORP OF AMERICA
ZPT10UNK20-06-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #04380871
MFR #ZPT10UNK20-06-A10
List Price$44.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT10UNK20-06-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #04380871
MFR #ZPT10UNK20-06-A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.48/each for your price

Overview

Mfr description
ZPT10UNK20-06-A10

Specifications

  • Cup Type
    Flat
  • Cup Material
    Nitrile
  • Cup Outside Diameter
  • Vacuum Entry Type
    One Touch
  • Buffer Type
    Rigid
  • Buffer Rotation
    Non-Rotating
  • Stroke
    20 mm
  • Entry Orientation
    Vertical
  • Cup Height
    3 mm
  • Fluid Comp
    Air
  • Overall Height
    121.5 mm
  • Operating Temperature Range
    0 to +120 °C
  • Pad Diameter
    10 mm
  • Pad Material
    NBR
  • Pad Type
    Flat Style
  • Overall Weight
    41 g
  • Weight
    41 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought