Motion
2610-033-110

PELICAN PRODUCTS
2610-033-110

2610,3LED,3AAA,IEC/ETL-BLK.
MI ITEM #04380900
MFR #2610-033-110
Price$47.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
2610-033-110

2610,3LED,3AAA,IEC/ETL-BLK.
MI ITEM #04380900
MFR #2610-033-110

Mfr description
2610-033-110 3LED, 3AAA, BLACK HEADSUP L
  • Built Pelican tough
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.81/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Length
    1.49 in

Details

  • Batteries Included
    Batteries Included
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    4.5 V
  • Body Color
    Black
  • Body Material
    Plastic
  • Body Material Type
    Polycarbonate
  • Bulb Type
    LED
  • Complete Beam Intensity
    194 (High) cd, 91 (Low) cd
  • Complete Light Output
    14 (Low) lm, 30 (High) lm
  • Complete Run Time
    19 (High) h, 47 (Low) h
  • Features & Benefits
    • Built Pelican tough
  • Head Strap Material
    Cloth, Rubber
  • Includes
    Rubber Strap
  • Maximum Beam Intensity
    194 cd
  • Maximum Light Output
    30 lm
  • Maximum Run Time
    19 h
  • Number Of Batteries
    3
  • Number of LEDs
    3
  • Number Of Light Modes
    2
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    Water Resistant
  • Standards Met
    ANSI/NEMA FL-1, IECEx Ex ia IIB T4 Gb ITS 10.0019X
  • Type
    Headlamp
  • UL Listing
    Class I, Division 1, Group D, T1
  • UPC_NO
    019428105754

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)