Motion
NCME106-0150-X6009

SMC CORP OF AMERICA
NCME106-0150-X6009

NCM, Air Cylinder
MI ITEM #04381007
MFR #NCME106-0150-X6009
Price$121.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCME106-0150-X6009

NCM, Air Cylinder
MI ITEM #04381007
MFR #NCME106-0150-X6009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$121.25/each

Specifications

Dimensions

  • Bore Diameter
    1.0625 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Overview

Mfr description
NCME106-0150-X6009
  • Corrosion resistant 304 stainless steel exterior components
  • 6 bore sizes
  • Built-in rod wiper protects interior from contaminants
  • Auto switch capable
  • Dimensionally interchangeable with standard NCM series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought