Motion
EL8210075.00

GROVE GEAR
EL8210075.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #04381034
MFR #EL8210075.00
List Price$2,493.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8210075.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #04381034
MFR #EL8210075.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,493.64/each for your price

Overview

Mfr description
ELBM821-10-L-140 REDUCER (EL8210075)

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.235 hp
  • Horsepower Rating Normal Duty
    2.235 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Left Hand
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    805 in/lb
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Overhung Load Capacity
    1065 lbs
  • Housing Height
    6.8800 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Service Factor
    1
  • Series
    EL
  • Manufacturer Reducer Size
    821
  • Torque Arm Kit
    Optional
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-BM821-10-L-140
  • Weight
    20 lbs, 9.072 kg
  • Horsepower
    2.235 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Splash lubrication
  • Nominal Ratio
    10:1
  • Output
    2.235 hp;1.667 kw
  • Shaft Diameter
    1.0000 in
  • Torque Rating (in-lb)
    805 in-lbs
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    1065 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought