Motion
MS0057AA01AC0000700AB0A0M

CHAR-LYNN (DANFOSS)
MS0057AA01AC0000700AB0A0M

Char-Lynn S Series Hydraulic Geroler Spool Valve Motor - S-Series, 5.70 in³/r Displacement, 2-Bolt Mounting Type, 1 in Straight - Woodruff Key Output Shaft Size, Manifold Port Size
Mi Item #04381076
MFR #MS0057AA01AC0000700AB0A0M
Price$1,128.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
MS0057AA01AC0000700AB0A0M

Char-Lynn S Series Hydraulic Geroler Spool Valve Motor - S-Series, 5.70 in³/r Displacement, 2-Bolt Mounting Type, 1 in Straight - Woodruff Key Output Shaft Size, Manifold Port Size
Mi Item #04381076
MFR #MS0057AA01AC0000700AB0A0M

Mfr description
103-3078-012
  • Variety of displacements, shafts and mounts
  • Extended leak-free performance
  • Special options to meet customer needs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,128.15/each

Specifications

Dimensions

  • Continuous Torque
    1623 in
  • Motor Port Size
    Manifold
  • Output Shaft Size
    1 in Straight - Woodruff Key
  • Overall Height
    5.27 in
  • Overall Length
    6.61 in
  • Overall Width
    4.24 in
  • Weight
    13.30 lbs

Details

  • Actual Mounting Flange
    2 Bolt Std - 82.50 [3.248] Dia. X 3.05 [.120] Pilot, 13.59 [.535] Dia. Mounting Holes On 106.35 [4.187] Dia. B.C.
  • Actual Output Shaft
    Straight
  • Actual Port Type
    Manifold Ports (.3125-18 UNC-2B Mounting Holes)
  • Continuous Flow Rate
    15 gpm
  • Displacement
    5.70 in³/r
  • Intermittent Pressure
    190 bar
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    343 rpm
  • Motor Port Type
    Manifold
  • Mounting Type
    2-Bolt
  • Port Configuration
    Manifold Ports (.3125-18 UNC-2B Mounting Holes)
  • Seal Type
    High Pressure
  • Series
    S-Series
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)