Motion
WHP820-3.25IN

REXNORD INC
WHP820-3.25IN

WHP820-3.25IN
MI ITEM #04381310
MFR #WHP820-3.25IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHP820-3.25IN

WHP820-3.25IN
MI ITEM #04381310
MFR #WHP820-3.25IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.07 lbs
  • Weight per Foot
    0.56 lb

Details

  • Base Chain Material
    WHP
  • Chain Material
    White High Performance
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    White High Performance
  • Flight Material
    WHP
  • Manufacturer Upc Number
    698210550592
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    698210550592

Overview

Mfr description
81403661 WHP820K3.25
  • WHP820 3.25 Inch Wide TableTop® Chain Molded in White High Performance Material And Assembled With Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought