Motion
101-FFB

NOSHOK INC
101-FFB

Mini Valve, Hard Seat, 1/8 NPT Female - 1/8 NPT Female, Brass, 0.172" Orifice
MI ITEM #04381594
MFR #101-FFB
List Price$73.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
101-FFB

Mini Valve, Hard Seat, 1/8 NPT Female - 1/8 NPT Female, Brass, 0.172" Orifice
MI ITEM #04381594
MFR #101-FFB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.48/each for your price

Overview

Mfr description
101FFB NEEDLE VALVE
  • Compact size valve built for maximum durability and robust performance in the toughest applications
  • 100% helium leak tested to 1 x 10<sup>-4</sup> ml/s for guaranteed performance and reliability
  • FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling; PTFE or Graphite packing optional

Specifications

  • Body Material
    360 Brass
  • End Type
    National Pipe Thread (NPT)
  • Valve Material
    Brass
  • Connection Size
    1/8 in
  • Valve Type
    Female-Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought