Motion
FA 4 RSB

LOVEJOY INC
FA 4 RSB

69790403867 Gear Coupling Hub - 4, 62 to 147 mm, Rough Stock Bore, Full Flex
MI ITEM #04381869
MFR #FA 4 RSB
List Price$1,226.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FA 4 RSB

69790403867 Gear Coupling Hub - 4, 62 to 147 mm, Rough Stock Bore, Full Flex
MI ITEM #04381869
MFR #FA 4 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,226.34/each for your price

Overview

Mfr description
FA-4-HUB-RSB

Specifications

  • Coupling Size Code
    4
  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Length Through Bore
    4-3/4 in
  • Coupling Overall Length
    9-3/4 in
  • Hub Diameter
    7-1/2 in
  • Torque Capacity
    263400 in
  • Max Rpm
    4500 rpm
  • Series
    FA
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    12-1/2 in
  • Distance Between Shafts
    1/4 in
  • Tooth Profile
    Varied Curvature Radius Crown
  • Manufacturer Upc Number
    697904038675
  • UPC_NO
    697904038675
  • Weight
    56.00 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text