Motion
855AN00073A
02-352844 Reversible Hydraulic Proportional Valve -
Mi Item #04381900
MFR #855AN00073A
Price$3,223.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-352844 Reversible Hydraulic Proportional Valve -
Mi Item #04381900
MFR #855AN00073A

Mfr description
KBDG4V5 2C70N Z M1 PE7 H7 11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,223.96/each

Specifications

Dimensions

  • Overall Height
    129 mm
  • Overall Length
    254 mm
  • Overall Width
    70 mm

Details

  • Action
    Reversible
  • Actuation
    Solenoid
  • Connection Gender
    Female
  • Max Operating Temperature
    +158 °F
  • Maximum Flow Rate
    18.5 gpm
  • Maximum Operating Pressure
    4500 psi
  • Mounting Type
    Subplate
  • Number Of Positions
    3
  • Number Of Ways
    4
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)