Motion
KBFDG5V-7-2C-150N85-X-M2-PC7-H1-10

VICKERS BY DANFOSS
KBFDG5V-7-2C-150N85-X-M2-PC7-H1-10

02-412124 Hydraulic Proportional Valve -
MI ITEM #04381902
MFR #KBFDG5V-7-2C-150N85-X-M2-PC7-H1-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KBFDG5V-7-2C-150N85-X-M2-PC7-H1-10

02-412124 Hydraulic Proportional Valve -
MI ITEM #04381902
MFR #KBFDG5V-7-2C-150N85-X-M2-PC7-H1-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KBFDG5V-7-2C150N85-X-M2-PC7-H1-10

Specifications

  • Actuation
    Pilot
  • Maximum Flow Rate
    22.4 gpm
  • Maximum Operating Pressure
    5000 psi
  • Max Operating Temperature
    +158 °F
  • Supply Voltage
    24 V dc
  • Number Of Ways
    4
  • Connection Gender
    Female
  • Overall Height
    235.8 mm
  • Mounting Type
    Subplate
  • Overall Length
    330.4 mm
  • Overall Width
    92 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought