Motion
STH 20 TO 23-9 DZU

SEALMASTER
STH 20 TO 23-9 DZU

Center Pull Take-Up Frame - Center Pull, 9.0000 in Travel, 19.6875 in Length, 8.0625 in Width, 1.7500 in Height, 6.8125 in Bolt Center Length
Mi Item #04382113
MFR #STH 20 TO 23-9 DZU
Price$2,083.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
STH 20 TO 23-9 DZU

Center Pull Take-Up Frame - Center Pull, 9.0000 in Travel, 19.6875 in Length, 8.0625 in Width, 1.7500 in Height, 6.8125 in Bolt Center Length
Mi Item #04382113
MFR #STH 20 TO 23-9 DZU

Mfr description
STH 20 TO 23-9 DZU
  • Take up frame for Sealmaster® STH center pull housing assembly Painted carbon steel construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,083.63/each

Specifications

Dimensions

  • Base Width  
    8.0625 in
  • Bolt Center To Center Length
    6.8125 in
  • Overall Height  
    1.7500 in
  • Overall Length  
    19.6875 in
  • Rod Diameter
    3/8 in
  • Travel  
    9.0000 in
  • Weight
    14.1 lbs

Details

  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Frame Material
    Cast Iron
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    STH 20 TO 23-9 DZU
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461210918
  • Material
    Steel
  • Product Types
    Center Pull
  • Series
    STH
  • Style
    Standard Duty Center Pull
  • UPC_NO
    662461210918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)