Motion
GTC1505RT-6IN MTW

REXNORD INC
GTC1505RT-6IN MTW

TCF1505-6 Rexnord MatTop® 1505RT Series RubberTop® Molded-to-Width (MTW) Chain
MI ITEM #04382116
MFR #GTC1505RT-6IN MTW
Price$139.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
GTC1505RT-6IN MTW

TCF1505-6 Rexnord MatTop® 1505RT Series RubberTop® Molded-to-Width (MTW) Chain
MI ITEM #04382116
MFR #GTC1505RT-6IN MTW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$139.38/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    6.0000 in
  • Chain Pitch  
    0.59 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.04 lbs
  • Weight per Foot
    1.63 lb

Details

  • Additional Details
    GTC1505RT 6 Inch Wide RubberTop Molded-To-Width MatTop® Chain with Acetal Pins Molded In Grey Tough Composite Material
  • Base Chain Material
    GTC
  • Chain Material
    Grey Tough Composite
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Grey Tough Composite
  • Flight Material
    GTC
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    0 °F
  • Operating Temperature Range
    0 to +140 (Wet) °F, 0 to +180 (Dry) °F
  • Pin Material
    Acetal
  • UPC_NO
    793699498820

Overview

Mfr description
TCF1505-6 TCF1505-6
  • GTC1505 RubberTop® 6 Inch Wide Molded-To-Width MatTop® Chain Molded in Grey Tough Composite Material And Assembled With Acetal Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought