Motion
30610
Non-Impact Socket - Metric, Standard Straight Shaft Style, 1/4 in Drive Size, Socket Points: 12 PT
MI ITEM #04382258
MFR #30610
Your Price$2.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, Standard Straight Shaft Style, 1/4 in Drive Size, Socket Points: 12 PT
MI ITEM #04382258
MFR #30610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.90/each(List $3.33)

Overview

Mfr description
30610 ROLL PIN

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Metric
  • Socket Size
    10 mm
  • Socket Points
    12 PT
  • Material
    Alloy Steel
  • Overall Length
    1 in
  • UPC_NO
    662459964205
  • Shaft Style
    Standard Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought